T&B - S204 - 8-1/2" Superstrut Galvanized Bracket Steel, Gold

CAD$100.33

Product code: CSPS204

Manufacturer: T&B

Part Number: S204

  In Stock in Gescan

Details

Bracket, 90 Degree, Height 4 Inches, Length 8-1/2 Inches, Width 1-5/8 Inch, Hole Diameter 9/16 Inch, Design Uniform Load 650 Pounds (A1200 Series) 500 Pounds (A1400 Series), Steel

UPC 616013258774
UNSPSC 31162502
Special Features Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Application(how its used) For metal framing
Material Goldgalv
Height 101.6 Inch
Length 215.9 Inch
Width 41.275 Inch
Specification  Detailed Specifications