T&B - S249-14HDG - 14-1/2"x9" Superstrut® S249 Bracket

CAD$56.06

Product code: CSPS24914HDG

Manufacturer: T&B

Part Number: S249-14HDG

  In Stock in Gescan

Details

Bracket, Cantilever Channel Support, Bracket Length 9 Inches, Hole to Hole 3-1/4 Inches, Channel Length 14-1/2 Inches, Design Load 1500 Pounds, Hot-Dip Galvanized Steel

UPC 786210562094
Color Silver
UNSPSC 31162502
Special Features Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Application(how its used) For metal framing
Material Hot Dipped Galvanized
Height 9 in
Length 14-1/2 in
Specification  Detailed Specifications