T&B - S249-20HDG - 20-1/2"x9" Superstrut® S249 Bracket
Details
Bracket, Cantilever Channel Support, Bracket Length 9 Inches, Hole to Hole 3-1/4 Inches, Channel Length 20-1/2 Inches, Design Load 1500 Pounds, Hot-Dip Galvanized Steel
UPC | 786210562940 |
---|---|
Color | Silver |
UNSPSC | 31162502 |
Special Features | Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. |
Application(how its used) | For metal framing |
Material | Hot Dipped Galvanized |
Height | 9 in |
Length | 20-1/2 in | Specification | Detailed Specifications |