T&B - S249-26HDG - 26-1/2"x11-1/2" Superstrut® S249 Bracket

CAD$83.16

Product code: CSPS24926HDG

Manufacturer: T&B

Part Number: S249-26HDG

 Available from Manufacturer

Details

Bracket, Cantilever Channel Support, Bracket Length 11-1/2 Inches, Hole to Hole 3-1/4 Inches, Channel Length 26-1/2 Inches, Design Load 1500 Pounds, Hot-Dip Galvanized Steel

UPC 786210561561
Color Silver
UNSPSC 31162502
Special Features Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Application(how its used) For metal framing
Material Hot Dipped Galvanized
Height 11-1/2 in
Length 26-1/2 in
Specification  Detailed Specifications