T&B - S249-38HDG - 38-1/2"x11-1/2" Superstrut® S249 Bracket

CAD$101.58

Product code: CSPS24938HDG

Manufacturer: T&B

Part Number: S249-38HDG

 Available from Manufacturer

Details

Bracket, Cantilever Channel Support, Bracket Length 11-1/2 Inches, Hole to Hole 3-1/4 Inches, Channel Length 38-1/2 Inches, Design Load 1500 Pounds, Hot-Dip Galvanized Steel

UPC 786210561769
Color Silver
UNSPSC 31162502
Special Features Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Application(how its used) For metal framing
Material Hot Dipped Galvanized
Height 11-1/2 in
Length 38-1/2 in
Specification  Detailed Specifications