T&B - U510HDGC - 1"x1" Superstrut Strut Beam Clamp Bracket
Details
Bracket, Z Shape, Total Length 3 Inches, Top Length 1 Inch, Rise 1 Inch, Width 1-1/2 Inch, Set Screw 1/2 Inch x 1-1/2 Inch, Hot-Dip Galvanized Steel, For use with A-1200 and A-1400 Channel
UPC | 786210562087 |
---|---|
UNSPSC | 31162905 |
Special Features | 1/2 in. x 1-1/2 in. set screw included. Order separately one 1/2 in. x 1-1/2 in. hex head cap screw and 1/2 in. channel nut. |
Application(how its used) | For metal framing |
Material | Hot-dipped Galvanized | Specification | Detailed Specifications |