T&B - U5601/2EG - 1/2" 2650lb SUPERSTRUT Galvanized Finished Heavy Duty Beam Clamp, Silver

CAD$52.59

Product code: CSPU56012EG

Manufacturer: T&B

Part Number: U5601/2EG

  In Stock in Gescan

Details

Clamp, Heavy Duty Beam, Opening Size 1-21/32 Inch, Tapped Hole Size 5/8 Inch, Material Thickness 1/4 Inch, Set Screw Size 1/2 x 1-1/2 Inch, Design Load 2,650 Pounds, Electro-Galvanized Steel

UPC 616013013717
Color Silver
UNSPSC 31162905
Special Features Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.
Application(how its used) For metal framing
Material Steel
Specification  Detailed Specifications