T&B - U563HDG - 3/8" 1-7/8"x2-1/4" SUPERSTRUT Galvanized Finished Heavy Duty Beam Clamp, Silver

CAD$9.17

Product code: CSPU563HDG

Manufacturer: T&B

Part Number: U563HDG

  In Stock in Gescan

Details

Clamp, Beam, Opening Length 3/4 Inch, Height 2-1/4 Inches, Width 1 Inch, Depth 1-7/8 Inches, Rod Size 3/8 Inch, Design Load 250 Pounds, Hot-Dip Galvanized Steel

UPC 616013083260
Color Silver
UNSPSC 31162905
Special Features 3/8 in. set screw included
Application(how its used) For metal framing
Material Hot-dipped Galvanized
Specification  Detailed Specifications