T&B - X207HDGC - 4 Hole 5-3/8" 78lb Superstrut Flat Fitting Carbon Steel

CAD$5.53

Product code: CSPX207HDGC

Manufacturer: T&B

Part Number: X207HDGC

  In Stock in Gescan

Details

Plate, Four Hole Splice, Length 7-1/4 Inch, Width 1-5/8 Inch, Hole Diameter 9/16 Inch, Hot-Dip Galvanized Steel

UPC 786210563152
UNSPSC 30101804
Special Features Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Application(how its used) Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Material Hot-dipped Galvanized
Length 7-1/4 in
Width 1-5/8 in
Specification  Detailed Specifications