ABB - 05087 - 60mm x 80mm Ty-Duct® Wide Slot Wiring Duct, Grey

CAD$56.36 /2MT

Product code: ABB05087

Manufacturer: ABB

Part Number: 05087

  In Stock in Gescan

Qty:
0 x2MT

Details

Wide fingers and slots increase rigidity and enable easy insertion of bundles.

UPC 888614192225
Color Gray
UNSPSC 39131712
Material Thermoplastic
Height 0.08 m
Width 0.06 m
Specification  Detailed Specifications