ABB - 05187 - 60mm x 80mm Ty-Duct® Narrow Slot Wiring Duct, Grey

CAD$56.36 /2MT

Product code: ABB05187

Manufacturer: ABB

Part Number: 05187

  In Stock in Gescan

Qty:
0 x2MT

Details

ABB’s innovative Ty-Duct products offer a total solution for routing and concealing wiring in control panels. The narrow slot wiring duct features:

• Smaller, higher number of fingers for more concise harnessing
• Finger design restricts wire from slipping along the edge — creates two or three levels of wire service

UPC 662019818566
Color Gray
Certifications Declaration of Conformity - CE: 1SLT100063D0200
Material Thermoplastic
Height 80 mm
Width 60 mm
Specification  Detailed Specifications