Canadian Electrical Raceways - C1-6EB6 - 6" x 6" End Blank, Gray

CAD$4.48

Product code: CERC16EB6

Manufacturer: Canadian Electrical Raceways

Part Number: C1-6EB6

  In Stock in Gescan

Details

Designed to protect wiring in applications where dust, dirt, oil and water are not serious problems. Open on one side for lay in installation.

CONSTRUCTION:

- CSA certified
- Code gauge cold rolled steel
- Phosphated then polyester powder coated
- Standard color ASA61 Gray

Color Gray
Length 6 in
Width 3/4 in
Specification  Detailed Specifications