Panduit - F1X3LG6 - 6'x1"x3" Panduct® Type F Narrow Slot Wiring Duct, Light Grey

CAD$37.38 /6FT

Product code: PANF1X3LG6

Manufacturer: Panduit Canada

Brand: Panduit

Part Number: F1X3LG6

  In Stock in Gescan

Qty:
0 x6FT

Details

The Panduct® type F narrow slot wiring duct has a nominal duct size of 1W x 3H (25.4mm x 76.2mm) and is 6' long. It is light gray and made of PVC.

FEATURES:

Narrow finger and slot design closely matches the spacing of high-density compnents. Upper and lower scorelines allows easy finger and sidewall section removals. Double restricted slot design for retaining wires, eliminating hassle and saving time

UPC 074983375158
Color Light Gray
Material Lead-free PVC
Height 3.12 in
Length 6 ft
Width 1.26 in
Specification  Detailed Specifications