Wieland Electric - 34.286.5050.0 - 2"x2" 2m Wieland Electric Wiring Duct

CAD$20.81

Product code: WIEDNG50050

Manufacturer: Wieland Electric

Part Number: 34.286.5050.0

  In Stock in Gescan

Details

High impact, rigid vinyl - won’t peel, chip or crack; resists oils, grease, salt solutions, most mildly concentrated acids, fungus; nonflammable, warp-proof, non-brittle; high dielectric and will withstand temperatures to 150°F. Flammability: Self extinguishing UL94V-0. Maintains dimensional stability under heat: ..65°C i.e. ..150°F as per DIN53458 Includes Base and Cover 2 Meter Lengths -5oc to 65oc

UPC 829843001731
Height 2"
Length 2m
Width 2"
Specification  Detailed Specifications