Wieland Electric - 34.286.7537.0 - 1 1/2"x4" 2m Wieland Electric Wirng Duct, Grey

CAD$27.63

Product code: WIEDNG75037

Manufacturer: Wieland Electric

Part Number: 34.286.7537.0

  In Stock in Gescan

Details

High impact, rigid vinyl - won’t peel, chip or crack; resists oils, grease, salt solutions, most mildly concentrated acids, fungus; nonflammable, warp-proof, non-brittle; high dielectric and will withstand temperatures to 150°F. Flammability: Self extinguishing UL94V-0. Maintains dimensional stability under heat: ..65°C i.e. ..150°F as per DIN53458 Includes Base and Cover 2 Meter Lengths-5oc to 65oc

UPC 829843001744
Color Gray
Height 4"
Length 2m
Width 1 1/2"
Specification  Detailed Specifications