View as
  1. 3M - COLOURFLEX-WHT
    Product Code: MMMCOLORFLEXWHT

    3M™ Colourflex™ Tape is a general use colour coding tape. It provides high dielectric strength as well as resistance to moisture, UV rays, abrasion, corrosion, alkalies and acids. The aggressive pressure-sensitive rubber-based adhesive performs well over a range of temperatures. Fade-resistant colored vinyl tapes ensure fast identification of e...

    Learn More

      In Stock in Gescan

    CAD$1.56
  2. 3M - TEMFLEX-3/4X60
    Product Code: MMMTEMFLEX

    3M™ Temflex™ Vinyl Electrical Tape 1776 is a good quality, economical general-purpose vinyl insulating tape. It has excellent resistance to abrasion, moisture, alkalies, acid, copper, corrosion and varying weather conditions. It is a polyvinyl chloride (PVC) tape that is flame-retardant and conformable. Provides excellent mechanical protection ...

    Learn More

      In Stock in Gescan

    CAD$1.46
  3. CI1304
    Product Code: GES121HEST

    One Hole EMT Strap, Trade Size 1/2 Inch, Maximum EMT Diameter 0.71 Inches, Hole Size 1/4 Inch, Material Galvanized Steel

    Learn More

      In Stock in Gescan

    CAD$0.11
  4. CI1306
    Product Code: GES341HEST

    One Hole EMT Strap, Trade Size 3/4 Inch, Maximum EMT Diameter 0.92 Inches, Hole Size 1/4 Inch, Material Galvanized Steel

    Learn More

      In Stock in Gescan

    CAD$0.15
  5. CI1308
    Product Code: GES11HEST

    One Hole EMT Strap, Trade Size 1 Inch, Maximum EMT Diameter 1.16 Inches, Hole Size 5/16 Inch, Material Galvanized Steel

    Learn More

      In Stock in Gescan

    CAD$0.32
  6. 3M - COLOURFLEX-RED
    Product Code: MMMCOLORFLEXRED

    3M™ Colourflex™ Tape is a general use colour coding tape. It provides high dielectric strength as well as resistance to moisture, UV rays, abrasion, corrosion, alkalies and acids. The aggressive pressure-sensitive rubber-based adhesive performs well over a range of temperatures. Fade-resistant colored vinyl tapes ensure fast identification of e...

    Learn More

      In Stock in Gescan

    CAD$1.56
  7. T&B - CI38
    Product Code: IBV38

    Strap, Flexible Conduit, Trade Size 3/8 Inch, Maximum Flexible Conduit Diameter 0.61 Inch, Hole Size 3/16 Inch, Galvanized Steel

    Learn More

      In Stock in Gescan

    CAD$0.43
  8. T&B - S-1-SP
    Product Code: IBVS1SP

    Staples, Cable, Height 0.25 Inch, Width 0.48 Inch, Galvanized Steel, Suggested Application 14/2-12/2, Bucket of 1,500

    Learn More

      In Stock in Gescan

    CAD$109.87
  9. T&B - CIS-1
    Product Code: IBVS1

    Staples, Cable, Height 0.25 Inch, Width 0.48 Inch, Galvanized Steel, Suggested Application 14/2-12/2

    Learn More

      In Stock in Gescan

    CAD$37.45 /500
  10. 3M - COLOURFLEX-BLU
    Product Code: MMMCOLORFLEXBLU

    3M™ Colourflex™ Tape is a general use colour coding tape. It provides high dielectric strength as well as resistance to moisture, UV rays, abrasion, corrosion, alkalies and acids. The aggressive pressure-sensitive rubber-based adhesive performs well over a range of temperatures. Fade-resistant colored vinyl tapes ensure fast identification of e...

    Learn More

      In Stock in Gescan

    CAD$1.56
  11. CI1410
    Product Code: GES1142HEST

    Two Hole EMT Strap, Trade Size 1-1/4 Inch, Maximum EMT Diameter 1.51 Inches, Hole Size 3/16 Inch, Material Galvanized Steel

    Learn More

      In Stock in Gescan

    CAD$0.44
  12. T&B - CI66
    Product Code: IBV66

    Steel protector plate 1-3/8 inches width x 3 inches height.

    Learn More

      In Stock in Gescan

    CAD$0.22
  13. CI1416
    Product Code: GES22HEST

    Two Hole EMT Strap, Trade Size 2 Inches, Maximum EMT Diameter 2.20 Inches, Hole Size 3/8 Inch, Material Galvanized Steel

    Learn More

      In Stock in Gescan

    CAD$0.79
  14. T&B - CI3
    Product Code: IBV3

    Strap, Cable, Hole Size 3/16 Inch, Height 0.57 Inch, Width 0.68 Inch, Aluminum, Suggested Application 10/2, 10/3, and 12/4

    Learn More

      In Stock in Gescan

    CAD$0.17
  15. CI1408
    Product Code: GES12HEST

    Two Hole EMT Strap, Trade Size 1 Inch, Maximum EMT Diameter 1.16 Inches, Hole Size 3/16 Inch, Material Galvanized Steel

    Learn More

      In Stock in Gescan

    CAD$0.29
  16. CI1412
    Product Code: GES1122HEST

    Two Hole EMT Strap, Trade Size 1-1/2 Inch, Maximum EMT Diameter 1.74 Inches, Hole Size 1/4 Inch, Material Galvanized Steel

    Learn More

      In Stock in Gescan

    CAD$0.60
  17. T&B - CIS-2
    Product Code: IBVS2

    Staples, Cable, Height 0.44 Inch, Width 0.43 Inch, Galvanized Steel, Suggested Application 2 Cables 14/2, 2 Cables 12/2, 14/2-14/3-12/2-12/3-10/2-10/3

    Learn More

      In Stock in Gescan

    CAD$39.45 /500
  18. CI6-R-4
    Product Code: GES34X12RW

    3/4 Inch to 1/2 Inch Reducing Washer, Steel, 250 Pieces

    Learn More

      In Stock in Gescan

    CAD$0.16
  19. T&B - S-2-SP
    Product Code: IBVS2SP

    Staples, Cable, Height 0.44 Inch, Width 0.43 Inch, Galvanized Steel, Suggested Application 2 Cables 14/2, 2 Cables 12/2, 14/2-14/3-12/2-12/3-10/2-10/3, Bucket of 1,000

    Learn More

      In Stock in Gescan

    CAD$91.06
  20. Nesco - 510BX
    Product Code: NES510BX

    Topaz, BX Strap, Mounting Strap, Material- Steel , Number of Holes- 1 , Width- 0.48 IN, Length- 1.25 IN, Cable Size- 14/2 TO 10/3

    Learn More

      In Stock in Gescan

    CAD$0.16
  21. Powers Fasteners - 09414
    Product Code: RAW09414

    The Scru-Lead anchor is designed for use with sheet metal or wood screws in concrete, block or brick. The anchor is made entirely of lead alloy which is soft enough for easy installation, yet hard enough to give sure, secure holding power. The performance of this product depends on the integrity of the base material. The anchor is recommended for l...

    Learn More

      In Stock in Gescan

    CAD$24.50 /100
  22. T&B - TY25M
    Product Code: TABTY25M

    Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 185.67mm (7.31 Inches), Width of 4.67mm (0.184 Inches), Thickness of 1.09mm (0.043 Inches), Tensile Strength Rating of 222 Newtons ...

    Learn More

      In Stock in Gescan

    CAD$92.10 /1000
  23. CI1310
    Product Code: GES1141HEST

    One Hole EMT Strap, Trade Size 1-1/4 Inch, Maximum EMT Diameter 1.51 Inches, Hole Size 7/16 Inch, Material Galvanized Steel

    Learn More

      In Stock in Gescan

    CAD$0.60
  24. 3M - COLOURFLEX-GRN
    Product Code: MMMCOLORFLEXGRN

    Colourflex is a general use colour coding tape. It provide high dielectric strength as well as resistance to moisture, UV rays, abrasion, corrosion, alkalies and acids. The aggressive pressure-sensitive rubber-based adhesive performs well over a range of temperatures. Fade-resistant colored vinyl tapes ensure fast identification of electrical phase...

    Learn More

      In Stock in Gescan

    CAD$1.56
View as
The integrity of a structure, machine on an electric setup depends on the fastener. They are essential to make the system clean, organized and ensure that the different part of the electrical system stays at place. Gescan provides you with a wide variety of fasteners for all kind of electrical and fitting works. We have cable staples, wood studs, reducing washers, nesco straps, anchor lead, cable ties, and many more. We have fasteners in more than one material and types. You can buy the fastener in aluminum, galvanized iron, and galvanized steel according to your needs. Gescan also has high adhesive color coded tapes for organizing cables. If you want to know more about our EMT strips and other holders, contact our experts for guidance.