3M - 33+Super-3/4x66FT - 3/4"x66' Scotch® Super 33+ Electrical Tape, Black

CAD$ 9.27 CAD$ 5.98

Product code: MMM3334X66

Manufacturer: 3M

Part Number: 33+Super-3/4x66FT

  In Stock in Gescan

Details

Premium grade, all-weather vinyl insulating tape; designed to perform continuously in ambient temperatures up to 105°C (220°F). Scotch® Vinyl Electrical Tape has excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions.

UPC 054007061328
Color Black
UNSPSC 31201502
Certifications VDE 0340 TEIL 3-1‎ , SS 404 09 75‎ , CSA‎ , ASTM D-3005 Type 1‎ , UL Listed‎, RoHS 2011/65/EU Compliant‎
Material Polyvinyl Chloride
Height 9.6880
Length 66 ft
Width 0.75 in
Specification  Detailed Specifications