3M - COLOURFLEX-BLU - 3/4"x60' Colourflex™ General Use Colour Coding Tape, Blue

CAD$ 1.56 CAD$ 1.00

Product code: MMMCOLORFLEXBLU

Manufacturer: 3M

Part Number: COLOURFLEX-BLU

  In Stock in Gescan

Details

3M™ Colourflex™ Tape is a general use colour coding tape. It provides high dielectric strength as well as resistance to moisture, UV rays, abrasion, corrosion, alkalies and acids. The aggressive pressure-sensitive rubber-based adhesive performs well over a range of temperatures. Fade-resistant colored vinyl tapes ensure fast identification of electrical phases, leads, piping and safety areas. It provide primary electrical insulation up to 600 volts and can be used in jacketing applications for high-voltage cables and wire harnessing.

UPC 051141044828
Color Blue
Application(how its used) Can be used in jacketing applications for high-voltage cables and wire harnessing.
Material Vinyl
Length 60'
Width 3/4 in
Specification  Detailed Specifications