3M - COLOURFLEX-GRN - 3/4"x60' Colourflex™ Vinyl Electrical Color Coding Tape, Green

CAD$ 1.56 CAD$ 1.00

Product code: MMMCOLORFLEXGRN

Manufacturer: 3M

Part Number: COLOURFLEX-GRN

  In Stock in Gescan

Details

Colourflex is a general use colour coding tape. It provide high dielectric strength as well as resistance to moisture, UV rays, abrasion, corrosion, alkalies and acids. The aggressive pressure-sensitive rubber-based adhesive performs well over a range of temperatures. Fade-resistant colored vinyl tapes ensure fast identification of electrical phases, leads, piping and safety areas. It provide primary electrical insulation up to 600 volts and can be used in jacketing applications for high-voltage cables and wire harnessing.

UPC 051141044729
Color Green
Application(how its used) Can be used in jacketing applications for high-voltage cables and wire harnessing.
Material Vinyl
Length 60'
Width 3/4 in
Specification  Detailed Specifications