3M - COLOURFLEX-RED - 3/4"x60' Colourflex™ General Use Colour Coding Tape, Red

CAD$ 1.56 CAD$ 1.00

Product code: MMMCOLORFLEXRED

Manufacturer: 3M

Part Number: COLOURFLEX-RED

  In Stock in Gescan

Details

3M™ Colourflex™ Tape is a general use colour coding tape. It provides high dielectric strength as well as resistance to moisture, UV rays, abrasion, corrosion, alkalies and acids. The aggressive pressure-sensitive rubber-based adhesive performs well over a range of temperatures. Fade-resistant colored vinyl tapes ensure fast identification of electrical phases, leads, piping and safety areas. It provide primary electrical insulation up to 600 volts and can be used in jacketing applications for high-voltage cables and wire harnessing.

UPC 051141044750
Color Red
Material Vinyl
Height 3/4 in
Length 60 ft
Width 3/4 in
Specification  Detailed Specifications