3M - COLOURFLEX-YLW - 3/4"x60' Colourflex™ General Use Colour Coding Tape, Yellow

CAD$ 1.56 CAD$ 1.00

Product code: MMMCOLORFLEXYEL

Manufacturer: 3M

Part Number: COLOURFLEX-YLW

  In Stock in Gescan

Details

Colourflex is a general use colour coding tape. It provide high dielectric strength as well as resistance to moisture, UV rays, abrasion, corrosion, alkalies and acids. The aggressive pressure-sensitive rubber-based adhesive performs well over a range of temperatures. Fade-resistant colored vinyl tapes ensure fast identification of electrical phases, leads, piping and safety areas. It provide primary electrical insulation up to 600 volts and can be used in jacketing applications for high-voltage cables and wire harnessing.

UPC 051141044774
Color Yellow
Material Vinyl
Length 60'
Width 3/4"
Specification  Detailed Specifications