3M - SUPER88-3/4X66 - 3/4"x66' Scotch® Premium Vinyl Electrical Tape Super 88, Black
Details
Premium grade, all-weather vinyl insulating tape; designed to perform continuously in ambient temperatures up to 105°C (220°F). Scotch® Vinyl Electrical Tape has excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions.
UPC | 51128571385 |
---|---|
Color | Black |
Special Features | UV Resistant |
Certifications | UL Listed, CSA Certified, ASTM D 3005 type 2, Mil-I-24391C, VDE 0340 TEIL 3-1, SS 404 09 75 |
Application(how its used) | Used in Low Voltage applications |
Material | Polyvinyl Chloride |
Length | 66 Ft |
Width | 0.75 Inch | Specification | Detailed Specifications |