View as
  1. Powers Fasteners - 09414
    Product Code: RAW09414

    The Scru-Lead anchor is designed for use with sheet metal or wood screws in concrete, block or brick. The anchor is made entirely of lead alloy which is soft enough for easy installation, yet hard enough to give sure, secure holding power. The performance of this product depends on the integrity of the base material. The anchor is recommended for l...

    Learn More

      In Stock in Gescan

    CAD$24.50 /100
  2. Hilti - 282526
    Product Code: HIL282526

    KWIK Bolt 3 Expansion anchor is a torque controlled anchor which provides consistent performance for a wide range of mechanical anchor applications. Length identification code facilitates quality control and inspection after installation. Raised impact section prevents thread damage during installation. Mechanical expansion allows immediate load ap...

    Learn More

      In Stock in Gescan

    CAD$3.34
  3. Hilti - 282522
    Product Code: HIL282522

    Description: -Approved by ICC-ES for use in masonry and concrete -Rounded end for easy installation -Dog point impact section to prevent thread damage during installation -Testing according to AC193 results in smallest edge distance and spacing for all wedge anchors in class -Also available in hot-dip galvanized, 304 SS and 316 SS to suit any envir...

    Learn More

      In Stock in Gescan

    CAD$1.72
View as