View as
  1. Hilti - 237331
    Product Code: HIL237331

    Product Description Nails: Type - Nail; Material - Steel; Size - 19D; Length - 3/4 in; Diameter - 5/32 in; Application - General Use; Quantity - 100 pcs; Package - Box The Hilti X-U universal knurled shank fastener is designed as a high performance solution to simplify powder-actuated fastener selection. The X-U is one fastener type that performs e...

    Learn More

     Out of Stock

    CAD$0.72
  2. Hilti - 50353
    Product Code: HIL50353

    Technical Data Cartridge type .27 caliber short, 6.8/11 M10 Cartridge power level Heavy Cartridge, fastening, powder-actuated. Using Hilti powder-actuated tools combined with Hilti cartridges and fasteners produce the #1 powder-actuated fastening system in the industry!. The results—the highest quality fastenings combined with safety, reliability...

    Learn More

     Available from Manufacturer

    CAD$0.36
  3. Hilti - 237340
    Product Code: HIL237340

    Description: X-U universal knurled shank fastener is designed as a high performance solution to simplify powder-actuated fastener selection. The X-U is one fastener type that performs equally well on both high and standard strength concrete and steel. A 0.157 inch shank diameter for high performance in both tension and shear applications. Full rang...

    Learn More

      Limited quantity: 500 In Stock

    CAD$0.99
View as