Brady - XSL-21-427 - 1.000"x2.500" Brady IDXPERT™ Label

CAD$52.86

Product code: BRAXSL21427

Manufacturer: Brady

Part Number: XSL-21-427

 Available from Manufacturer

Details

IDXPERT™ Series Self-Laminating Vinyl Labels - Black on Clear/White. Brand Name: Brady®. Sub Brand: IDXPERT™ Series. Type: Label. Special Features: Conformability, Good Clarity, Self-Extinguishing, Self-Laminating. Application: Cable & Wire Marking, Panel Labeling, Voice & Data ID. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized. Color: Black on Clear/White. Material: Brady B-427 Vinyl. Height: 2.5 IN. Width: 1 IN. Thickness: 0.004 IN. Temperature Range: -40 to 158 DEG F. Printer Type: IDXPERT™ Handheld Label Maker. Labels per Package: 100. Wire Size: 3 gauge. Print-On Area: 0.75 in H x 1 in W. Print Method: Thermal Transfer. Shape: Rectangle. Compatible Surface Types: Smooth. Resistance Properties: Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resisitant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Label/Media in Cartridge with Ribbon. Alternate Catalog Number: 60344.

UPC 662820603443
Color White
Material Self-Laminating Vinyl
Height 2.500"
Length 2 1/2 in
Width 1.000"
Specification  Detailed Specifications