Applied Power - PS-750B - 1/2" Gardner Bender PS750B Plastic Staple (2000 pcs /Bucket), White

CAD$61.32

Product code: GBEPS750B

Manufacturer: Applied Power

Part Number: PS-750B

  In Stock in Gescan

Details

Cable Size: 14 AWG, Cable Type: Non-metallic, Staple Size: 0.5IN, Material: Plastic, Color: White
UPC 032076033590
Color White
Material Plastic
Length 0.5 in
Specification  Detailed Specifications