Iberville - CI1304 - 1/2" Iberville® One Hole E.M.T. Strap (Galvanized Steel)

CAD$0.11

Product code: GES121HEST

Brand: Iberville

Part Number: CI1304

  In Stock in Gescan

Details

One Hole EMT Strap, Trade Size 1/2 Inch, Maximum EMT Diameter 0.71 Inches, Hole Size 1/4 Inch, Material Galvanized Steel

UPC 622538601056
Color Silver
UNSPSC 39121705
Certifications CSA Certified
Material Galvanized Steel
Specification  Detailed Specifications