Appleton - APPUBC75 - 3/4" UBC Series Heavy-Duty U-Bolt with Hex Nuts

CAD$1.34

Product code: APPUBC75

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: APPUBC75

  In Stock in Gescan

Details

Applications: • Designed to secure rigid metal conduit, IMC or EMT. Features: • Easily installs. • Capable of withstanding heavy loads. Material/Finish: • Castings: malleable iron/hot dip galvanized • Hardware: steel/mechanically galvanized Certifications and Compliance: • CSA Standard: C22.2 No. 18.4 • CSA Certified: 065178

UPC 78138131459
UNSPSC 31161616
Material • Castings: malleable iron/hot dip galvanized • Hardware: steel/mechanically galvanized
Height 69.9 Inch
Specification  Detailed Specifications