Dahl - 9070 - 3/4" 20AWG 25' Dahl Copper All Round Enlarge CAD$31.23 Product code: DAB34X20GA Manufacturer: Dahl Part Number: 9070 In Stock in Gescan Sign in for your price Qty: Add to Cart Product Description Details Description: 3/4" 20AWG 25Ft All round copper UPC 773341600047 Length 25'