Iberville - 8910-SP2 - Steel City® Jack Chain

CAD$139.17

Product code: IBV8910SP2

Manufacturer: T&B

Brand: Iberville

Part Number: 8910-SP2

  In Stock in Gescan

Details

Jack chain. Trade size # 10-T. Maximun working load and Charge is 43 pounds (19KG). 1 pail of 200 feet.

UPC 622538070081
Color Silver
UNSPSC 39121311
Special Features Size : #10-T
Certifications RoHs Compliant
Material Electro-Galvanized Steel
Length 200 ft
Specification  Detailed Specifications