Iberville - 8910-SP5 - Steel City® Jack Chain

CAD$331.35

Product code: IBV8910SP5

Manufacturer: T&B

Brand: Iberville

Part Number: 8910-SP5

 Available from Manufacturer

Details

Jack chain. Trade size # 10-T. Maximun working load and Charge is 43 pounds (19KG). 1 pail of 500 feet.

UPC 622538070074
UNSPSC 39121311
Special Features Size : #10-T
Material Steel
Length 500 ft
Specification  Detailed Specifications