Iberville - CI8960 - 300' Iberville® Tie wire (Steel - Gauge No. 16) 0.06"

CAD$20.53

Product code: GESREBARWIRE16

Brand: Iberville

Part Number: CI8960

  In Stock in Gescan

Details

Tie wire, Iberville®, 0.06 inch. Withstands workload up to 125 lb. Tie wire (Steel - Gauge No. 16) 0.06 in.

UPC 622538689600
Certifications CSA Certified
Material Steel
Length 300 ft
Specification  Detailed Specifications