Klein Tools - 27400 - Tie Wire Reel, Lightweight Aluminum

CAD$65.13

Product code: KLN27400

Manufacturer: Klein Tools, Inc.

Brand: Klein Tools

Part Number: 27400

 Available from Manufacturer

Details

Save time and keep your tie wire organized with the Klein Tools tie wire reel. This reel is made of lightweight aluminum and can be used either left- or right-handed.

PRODUCT FEATURES:

- Load 12-18 gauge wire easily
- Rugged, lightweight reel is smooth aluminum alloy with wear parts made of steel
- Feeds pre-coiled wire smoothly, easily, and quickly to save time and reduce wasted wire
- Designed for left- or right-hand use
- Large, comfortable rewind knob

UPC 092644481901
Color Silver
UNSPSC 24141707
Special Features Designed for left- or right-hand use.
Application(how its used) Used to feed pre-coiled wire smoothly, easily, and quickly to save time and reduce wasted wire.
Material Smooth aluminum alloy with wear parts made of steel.
Diameter 6-1/4'' (159 mm)
Width 2-25/32'' (71 mm)
Specification  Detailed Specifications