Iberville - CI8960 - 0.06" Iberville® Tie Wire (Steel-Gauge No. 16)

CAD$19.43

Product code: IBV8960

Manufacturer: T&B

Brand: Iberville

Part Number: CI8960

  In Stock in Gescan

Details

Tie Wire, Trade Size 0.06, Length 300 Feet, Working Load 125 Pounds, 16 Gauge Steel

UPC 622538689603
Color Black
UNSPSC 39121311
Special Features Gauge No. 16
Certifications RoHS compliant.
Material Steel
Specification  Detailed Specifications