Iberville - CI1316 - 2" Iberville® One Hole EMT Straps (Galvanized Steel)

CAD$1.16

Product code: GES21HEST

Brand: Iberville

Part Number: CI1316

  In Stock in Gescan

Details

One Hole EMT Strap, Trade Size 2 Inches, Maximum EMT Diameter 2.20 Inches, Hole Size 9/16 Inch, Material Galvanized Steel

UPC 622538601209
Color Silver
UNSPSC 39121705
Certifications CSA
Material Galvanized Steel
Specification  Detailed Specifications