Iberville - CI1416 - 2" Iberville® Two Hole E.M.T. Straps (Galvanized Steel)

CAD$0.79

Product code: GES22HEST

Brand: Iberville

Part Number: CI1416

  In Stock in Gescan

Details

Two Hole EMT Strap, Trade Size 2 Inches, Maximum EMT Diameter 2.20 Inches, Hole Size 3/8 Inch, Material Galvanized Steel

UPC 622538602206
Color Silver
UNSPSC 39121705
Certifications CSA Certified
Material Galvanized Steel
Specification  Detailed Specifications