Iberville - CI66 - Iberville® Protector Plates (Galvanized Steel) for Wood Stud

CAD$0.22

Product code: IBV66

Manufacturer: T&B

Brand: Iberville

Part Number: CI66

  In Stock in Gescan

Details

Steel protector plate 1-3/8 inches width x 3 inches height.

UPC 622538620668
Color Silver
UNSPSC 39121311
Certifications CSA Certified
Application(how its used) Cable protector plate for wood stud
Material Steel
Height 3 Inch
Width 1-3/8 Inch
Specification  Detailed Specifications