Iberville - CI66-PPH - 1.25" x 3" Cable Protector Plate

CAD$0.59

Product code: IBVCI66PPH

Manufacturer: T&B

Brand: Iberville

Part Number: CI66-PPH

 Available from Manufacturer

Details

Steel protector plate 1-1/4 inches width x 3 inches height. Prevents cable damage without obstructing dry wall installation. A complete protector plate family to meet the requirements of CEC Rule 12-516.

UPC 622538127129
Color Silver
UNSPSC 39121311
Certifications CSA
Material Steel
Specification  Detailed Specifications