Iberville - CI66-XL-2 - 8.5" x 3.75" 2-Gang Steel Protector Plate

CAD$2.15

Product code: IBVCI66XL2

Manufacturer: T&B

Brand: Iberville

Part Number: CI66-XL-2

  In Stock in Gescan

Details

Steel protector plate 8-1/2 inches width x 3-3/4 inches height. Prevents cable damage without obstructing dry wall installation. A complete protector plate family to meet the requirements of CEC Rule 12-516.

UPC 622538128508
Color Silver
UNSPSC 39121311
Certifications CSA
Material Steel
Specification  Detailed Specifications