Paulin - 232-045 - 10mmx1-1/4" Drill-X® Self-Drilling Tapping Screw Pan Socket Head

CAD$5.60 /100

Product code: PAU232045

Manufacturer: Paulin

Part Number: 232-045

  In Stock in Gescan

Details

DRILL-X® SELF-DRILLING TAPPING SCREWS VIS TARAUD FORET DRILL-X® 232 SERIES • Papco® Self-Drilling and Tapping Screws are made of high-quality steel and are specially heat treated. • The drill point has been incorporated into the screw in the familiar twist drill design. • These screws drill their own hole - form mating threads - fasten securely and can be used in steel, plastics, composite materials, wood plus various laminates. • Determine total thickness of the material to be drilled then choose No. 2 or No. 3 point to allow complete drilling. • Available in Pan Phillips, Pan Socket and Hex Head.

UPC 622412045082
Length 1-1/4 Inch
Specification  Detailed Specifications