Ty Rap - TY25M - TR TY25M CABLE TIE 50LB 7" NAT NYLO

CAD$92.80 /1000

Product code: TABTY25M

Manufacturer: T&B

Brand: Ty Rap

Part Number: TY25M

  In Stock in Gescan

Details

Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 185.67mm (7.31 Inches), Width of 4.67mm (0.184 Inches), Thickness of 1.09mm (0.043 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), Military Specified (MIL-SPEC MS3367-1-9), Bulk Pack

UPC 786210824574
Color Natural
UNSPSC 39121703
Certifications UL and CSA Certified
Material Nylon 6/6
Diameter 1.75 in.
Length 7.31 in
Width 0.185 in
Specification  Detailed Specifications