Ty Rap - TY25MX - 7.31"x0.19" Ty-Rap® Nylon 6/6, Weather-Resistant (1000/Pack), Black

CAD$106.20 /1000

Product code: TABTY25MX

Manufacturer: T&B

Brand: Ty Rap

Part Number: TY25MX

  In Stock in Gescan

Details

Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 185.67mm (7.31 Inches), Width of 4.67mm (0.184 Inches), Thickness of 1.09mm (0.043 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), Military Specified (MIL-SPEC MS3367-1-0), Bulk Pack

UPC 786210824673
Color Black
UNSPSC 39121703
Certifications UL Listed
Material Nylon
Diameter 1.75 in
Length 7.31 in
Width 0.19 in
Specification  Detailed Specifications