Ty Rap - TY26MX - 11.10"x0.14" Ty-Rap® ® Cable Ties Nylon 6/6 – Weather-Resistant (1000/Pack), Black

CAD$199.20 /1000

Product code: TABTY26MX

Manufacturer: T&B

Brand: Ty Rap

Part Number: TY26MX

  In Stock in Gescan

Details

Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultra-Violet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 284.4mm (11.08 Inches), Width of 3.71mm (0.14 Inches), Thickness of 1.31mm (0.05 Inches), Tensile Strength Rating of 180 Newtons (40 pounds), Bulk Pack

UPC 786210839875
Color Black
UNSPSC 39121703
Certifications UL Listed
Material Nylon
Diameter 3 Inch
Length 11 Inch
Width 0.14 Inch
Specification  Detailed Specifications