View as
  1. 3M - 130C-3/4X30
    Product Code: MMM130C34X30

    Scotch® Linerless Rubber Splicing Tape 130C is a highly conformable, linerless, ethylene rubber (EPR), high-voltage insulating tape, formulated to provide excellent thermal dissipation of splice heat.

    Learn More

      In Stock in Gescan

    CAD$22.09
  2. 3M - 2155-3/4x22FT
    Product Code: MMM2155

    3M Temflex™ 2155 Rubber Splicing Tape is a conformable self-fusing rubber electrical insulating tape. It is designed for low voltage electrical insulating and moisture sealing applications. Temflex 2155 is Underwriters Laboratories (UL) Listed for use up to 600 volts.

    Learn More

      In Stock in Gescan

    CAD$6.42
  3. 3M - 130C-2x30FT
    Product Code: MMM130C2X30

    Scotch® Linerless Rubber Splicing Tape Scotch® Linerless Rubber Splicing Tape 130C is a highly conformable, linerless, ethylene rubber (EPR), high-voltage insulating tape, formulated to provide excellent thermal dissipation of splice heat. The tape is designed for use in splicing and terminating wires and cables. Rated up to 90?C continuous opera...

    Learn More

      In Stock in Gescan

    CAD$58.88
  4. 3M - 130C-1x30FT
    Product Code: MMM130C1X30

    Scotch® Linerless rubber splicing tape 130C is a highly conformable, linerless Ethylene Propylene Rubber (EPR), high-voltage insulating tape that provides excellent thermal dissipation of splice heat. Scotch® splicing tape 130C meets industry specifications and has excellent physical and electrical properties, which helps provide immediate moistu...

    Learn More

      In Stock in Gescan

    CAD$29.44
  5. 3M - 361-1/2X60
    Product Code: MMM361

    3M™ Thermosetable Glass Cloth Tape 365 is a thermosetable rubber resin adhesive tape coated onto a strong, conformable glass cloth backing. It can be used in many applications requiring high initial adhesion, high tensile strength and temperature resistance. It excels particularly well in splicing many materials with rough surfaces or low interna...

    Learn More

      In Stock in Gescan

    CAD$92.33
  6. 3M - SDR-0
    Product Code: MMMSDR0

    The SDR tape can be used for the following applications involving operating temperatures ranging from -40°F to 250°F (-40°C to 121°C): Marking all types of wire and cable including power, control, fiber optic, electronic, telecommunication.

    Learn More

      In Stock in Gescan

    CAD$5.02
  7. 3M - 24-1x15FT
    Product Code: MMM241X15

    Scotch® 24 Electrical Shielding Tape is an all-metal, pen-weave, shielding braid tape in a flat, cable-like form. It is conformable due to the open-weave knit construction of two No. 36 AWG tinned copper wires. Features: - Tinned copper conductors - Stable at elevated temperatures - Oil Resistant - Compatible with power cable insulations - Fire re...

    Learn More

      In Stock in Gescan

    CAD$43.77
  8. 3M - SCOTCHFIL
    Product Code: MMMSCF112X5

    Overview 3M™ Scotchfil™ Electrical Insulation Putty can be wrapped, stretched or molded around irregular shapes for quick, smooth insulation build-up. Use 3M™ Scotchfil™ Putty to insulate connections up to 600 volts and to round out high-voltage connections to gear, smooth bus bar irregularities, and make a moisture seal at ground wire exit...

    Learn More

      In Stock in Gescan

    CAD$24.34
  9. 3M - 13-3/4x15FT
    Product Code: MMM1334X15

    Scotch® Electrical Semi-Conducting Tape 13 is a highly conformable, semi-conducting Ethylene Propylene Rubber (EPR)-based, high-voltage splicing tape. Scotch® Electrical Tape 13 elongates easily to conform to irregular shapes and retains its conductivity when stretched.

    Learn More

      In Stock in Gescan

    CAD$24.63
  10. 3M - 23-1X30FT
    Product Code: MMM231X30

    Scotch® Rubber Splicing Tape 23 is a highly conformable, self-fusing EPR (Ethylene Propylene Rubber) based, high voltage splicing tape. It is a non-vulcanizing, shelfstable tape with excellent electrical properties. Scotch® Tape 23 can be used as an insulation for low-voltage application as well as an insulation for splices up to 69,000 volts.

    Learn More

      In Stock in Gescan

    CAD$45.80
  11. T&B - TBFT201-36
    Product Code: TABTBFT20136

    Self-Fusing Insulation Tape, 1 inch X 36 feet, 20 Mil Thick, Black

    Learn More

      In Stock in Gescan

    CAD$87.56
  12. 3M - 70-1x30FT
    Product Code: MMM701X30

    Scotch™ Brand 70 Silicone Rubber Electrical Tape is a high-temperature arc and track- resistant tape composed of sel-ffusing, inorganic silicone rubber and easy-tear and easy-strip liner Tape features: • Excellent track resistance. • Excellent arc resistance. • Excellent ozone resistance. • High dielectric strength. • Class “H” mate...

    Learn More

      In Stock in Gescan

    CAD$68.90
  13. T&B - TBFT421-36
    Product Code: TABTBFT42136

    Self-Fusing Insulation Tape, 1 inch X 36 feet, 40 Mil Thick, Red

    Learn More

     Out of Stock

    CAD$123.69
  14. 3M - 2210-4x10FT
    Product Code: MMM2210

    This Scotch® Vinyl Mastic Roll 2210 is self-fusing, rubber-based insulating compounds laminated to a flexible, with an all-weather grade PVC backing. Resistant to abrasion, moisture, alkalis, acid, copper corrosion, UV and varying weather conditions. This conformable roll is excellent for insulating, moisture-sealing and pad connections up to 600V...

    Learn More

     Available from Manufacturer

    Call for Price
  15. 3M - 70HDT-1x30FT
    Product Code: MMM70HDT1X30

    PRODUCT DETAILS • Dimension: 30 ft Length x 1 Inch Width x Center: 20 mil Thickness, Edge: 8 mil Thickness 3M Scotch® Premium grade heavy-duty electrical tape in sky blue, gray color has breaking strength of 14 lb/Inch. It measures. Tape made of self-fusing inorganic silicone rubber material offers long lasting durability. It has temperature rat...

    Learn More

      In Stock in Gescan

    CAD$80.13
  16. 3M - 23-2"x30FT
    Product Code: MMM232X30

    Scotch® Rubber Splicing Tape 23 is a highly conformable, self-fusing EPR (Ethylene Propylene Rubber) based, high voltage splicing tape. It is a non-vulcanizing, shelfstable tape with excellent electrical properties. Scotch® Tape 23 can be used as an insulation for low-voltage application as well as an insulation for splices up to 69,000 volts.

    Learn More

     Available from Manufacturer

    CAD$59.11
  17. 3M - 22-1x36YD
    Product Code: MMM221X36

    Scotch® Heavy Duty Vinyl Electrical Tape 22 is a premium grade, 10-mil thick, vinyl insulating tape. It is designed to perform continuously in ambient temperatures up to 80°C (176°F). The tape is conformable for cold weather applications down to -10°C (15°F). It has excellent resistance to abrasion, moisture, alkalies, acids, corrosion and var...

    Learn More

      In Stock in Gescan

    CAD$38.61
  18. 3M - 2510-2x36yd
    Product Code: MMM25102X36

    Product Description Scotch® Varnished Cambric Tapes are made from straight-cut woven cotton cambric fabric. The fabric is oil primed and coated with a high-grade yellow electrical insulating varnish. Varnished cambric tapes are flexible, electrically insulating and moisture resistant with a smooth finish. 2510 tape is yellow, non-adhesive coated a...

    Learn More

      In Stock in Gescan

    CAD$197.31
  19. 3M - 2520-3/4x60ft
    Product Code: MMM2520VCT34X60

    Scotch® Varnished Cambric Tapes Product Description Scotch® Varnished Cambric Tapes are made from straight-cut woven cotton cambric fabric. The fabric is oil primed and coated with a high-grade yellow electrical insulating varnish. Varnished cambric tapes are flexible, electrically insulating and moisture resistant with a smooth finish. 2510 tape...

    Learn More

     Available from Manufacturer

    CAD$58.06
  20. 3M - 77-1-1/2X20
    Product Code: MMM77112X20

    Description: Scotch® Fire and electric arc proofing tape 77 is designed to protect all types of electrical cables when exposed to potential failures in an adjacent cable. Its unique formulation expands in fire to form a thick char buildup between the flame and the cable. The resulting firewall acts as a heat shield and flame barrier, thus protecti...

    Learn More

     Available from Manufacturer

    CAD$30.01
  21. 3M - 88-Super-1x36YD
    Product Code: MMM881X36

    Scotch® Professional Grade Vinyl Electrical Tape Super 88 is a premium grade, 8.5-mil thick, all-weather vinyl insulating tape. It is designed to perform continuously between a temperature range of 0–220°F (-18–105°C).

    Learn More

     Available from Manufacturer

    CAD$34.56
  22. 3M - 2510-1x36yd
    Product Code: MMM2510

    Scotch® Varnished Cambric Tapes are made from straight-cut woven cotton cambric fabric. The fabric is oil primed and coated with a high-grade yellow electrical insulating varnish. Varnished cambric tapes are flexible, electrically insulating and moisture resistant with a smooth finish. 2510 tape is yellow, non-adhesive coated and 7 mils thick. 252...

    Learn More

     Available from Manufacturer

    CAD$84.73
  23. 3M - 22-1-1/2x36YD
    Product Code: MMM22112X36YD

    Scotch® Heavy Duty Vinyl Electrical Tape 22 is a premium grade, 10-mil thick, vinyl insulating tape. It is designed to perform continuously in ambient temperatures up to 80°C (176°F). The tape is conformable for cold weather applications down to -10°C (15°F). It has excellent resistance to abrasion, moisture, alkalies, acids, corrosion and var...

    Learn More

     Available from Manufacturer

    CAD$57.73
View as