View as
  1. 3M - 2228-2x10FT
    Product Code: MMM2228

    Product Description Scotch 2228 is a conformable self–fusing rubber electrical insulating and sealing tape. Scotch 2228 consists of an ethylene propylene rubber (EPR) backing coated with an aggressive, temperature–stable mastic adhesive. The tape is made 65 mils (1,65 mm) thick for quick application build–up. It is designed for electrical ins...

    Learn More

      In Stock in Gescan

    Call for Price
  2. 3M - 3311-2X50
    Product Code: MMM33112X50

    Description: Scotch® Aluminum Foil Tape 3311 is an aluminum alloy foil and is ideal for general duct sealing and maintenance and repair applications. The Scotch® Aluminum Foil Tape 3311 is highly conformable and provides weather, chemical and flame resistant properties. It can be used over a wide range of temperatures and resists water vapour, od...

    Learn More

      In Stock in Gescan

    CAD$25.06
View as