View as
  1. 3M - 3939-48mmx55m
    Product Code: MMM3939

    3M™ Duct Tapes are built to stick. Whether your surface is smooth and refined or rough and rugged; whether your job is one hour or one year, 3M has the portfolio of dependable tapes to get the job done.

    Learn More

      In Stock in Gescan

    CAD$11.13
  2. 3M - 425-2X60
    Product Code: MMM42560

    Product Description 3M™ Aluminum Foil Tape 425, has a dead-soft aluminum foil backing, excellent heat and light reflection to help protect against high temperatures and UV degradation. The foil also serves as an excellent barrier against moisture, dust, flame, and certain chemicals as used in aircraft paint stripping masking. Acrylic adhesive sup...

    Learn More

      In Stock in Gescan

    CAD$106.27
  3. 3M - 2000-Duct-Tape-Display
    Product Code: MMM2000

    Scotch™ 2000 Electrician’s Duct Tape is a water resistant duct tape with polyvinyl chloride (PVC) backing and a rubber adhesive. Scotch™ 2000 is designed to be an electrician’s utility tape for holding and bundling applications.

    Learn More

      In Stock in Gescan

    CAD$10.82
  4. 3M - 7000134560
    Product Code: MMMBTAPE

    BTape fibreglass cloth tape for circumferential banding cable to piping every 30 cm (12") or as required by code or specification. • Tape is 13 mm (1/2") wide x 55 m (180') long. • Max. Exposure Temp 150° C (300° F) • Min. Installation Temp 0° C (32° F) • Min. Operating Temp -40° C (-40° F)

    Learn More

     Available from Manufacturer

    CAD$31.46
  5. T&B - NA-0365
    Product Code: TABNA0365

    2-Sided Foam Mounting Tape, No Legend, 9 Yards per roll

    Learn More

     Available from Manufacturer

    CAD$37.90
  6. 3M - 27-1X60YD
    Product Code: MMM271X60

    3M™ Glass Cloth Electrical Tape 3M™ Glass Cloth Electrical Tape 27 is a 7-mil woven insulating glass cloth tape with pressure-sensitive rubber thermosetting adhesive. This tape is designed to operate in 600-volt dry applications requiring high mechanical strength and resistance to high temperatures. The glass cloth is specially treated and prep...

    Learn More

      In Stock in Gescan

    CAD$53.32
  7. Electric Insulation - 202-5
    Product Code: ELI2025

      Limited quantity: 8 In Stock

    CAD$55.79
View as