- 1
- 2
-
3M - COLOURFLEX-WHT
Product Code: MMMCOLORFLEXWHT3M™ Colourflex™ Tape is a general use colour coding tape. It provides high dielectric strength as well as resistance to moisture, UV rays, abrasion, corrosion, alkalies and acids. The aggressive pressure-sensitive rubber-based adhesive performs well over a range of temperatures. Fade-resistant colored vinyl tapes ensure fast identification of e...
In Stock in Gescan
CAD$ 1.56 CAD$ 1.00 -
3M - TEMFLEX-3/4X60
Product Code: MMMTEMFLEX3M™ Temflex™ Vinyl Electrical Tape 1776 is a good quality, economical general-purpose vinyl insulating tape. It has excellent resistance to abrasion, moisture, alkalies, acid, copper, corrosion and varying weather conditions. It is a polyvinyl chloride (PVC) tape that is flame-retardant and conformable. Provides excellent mechanical protection ...
In Stock in Gescan
CAD$1.46 -
3M - COLOURFLEX-RED
Product Code: MMMCOLORFLEXRED3M™ Colourflex™ Tape is a general use colour coding tape. It provides high dielectric strength as well as resistance to moisture, UV rays, abrasion, corrosion, alkalies and acids. The aggressive pressure-sensitive rubber-based adhesive performs well over a range of temperatures. Fade-resistant colored vinyl tapes ensure fast identification of e...
In Stock in Gescan
CAD$ 1.56 CAD$ 1.00 -
3M - COLOURFLEX-BLU
Product Code: MMMCOLORFLEXBLU3M™ Colourflex™ Tape is a general use colour coding tape. It provides high dielectric strength as well as resistance to moisture, UV rays, abrasion, corrosion, alkalies and acids. The aggressive pressure-sensitive rubber-based adhesive performs well over a range of temperatures. Fade-resistant colored vinyl tapes ensure fast identification of e...
In Stock in Gescan
CAD$ 1.56 CAD$ 1.00 -
3M - COLOURFLEX-GRN
Product Code: MMMCOLORFLEXGRNColourflex is a general use colour coding tape. It provide high dielectric strength as well as resistance to moisture, UV rays, abrasion, corrosion, alkalies and acids. The aggressive pressure-sensitive rubber-based adhesive performs well over a range of temperatures. Fade-resistant colored vinyl tapes ensure fast identification of electrical phase...
In Stock in Gescan
CAD$ 1.56 CAD$ 1.00 -
CAD$7.41
-
3M - COLOURFLEX-YLW
Product Code: MMMCOLORFLEXYELColourflex is a general use colour coding tape. It provide high dielectric strength as well as resistance to moisture, UV rays, abrasion, corrosion, alkalies and acids. The aggressive pressure-sensitive rubber-based adhesive performs well over a range of temperatures. Fade-resistant colored vinyl tapes ensure fast identification of electrical phase...
In Stock in Gescan
CAD$ 1.56 CAD$ 1.00 -
3M - SUPER88-3/4X66
Product Code: MMM8834X66Premium grade, all-weather vinyl insulating tape; designed to perform continuously in ambient temperatures up to 105°C (220°F). Scotch® Vinyl Electrical Tape has excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions.
In Stock in Gescan
CAD$ 10.36 CAD$ 6.50 -
3M - 33+Super-3/4x66FT
Product Code: MMM3334X66Premium grade, all-weather vinyl insulating tape; designed to perform continuously in ambient temperatures up to 105°C (220°F). Scotch® Vinyl Electrical Tape has excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions.
In Stock in Gescan
CAD$ 9.27 CAD$ 5.98 -
3M - COLOURFLEX-ORA
Product Code: MMMCOLORFLEXORGColourflex is a general use colour coding tape. It provide high dielectric strength as well as resistance to moisture, UV rays, abrasion, corrosion, alkalies and acids. The aggressive pressure-sensitive rubber-based adhesive performs well over a range of temperatures. Fade-resistant colored vinyl tapes ensure fast identification of electrical phase...
In Stock in Gescan
CAD$ 1.56 CAD$ 1.00 -
3M - COLOURFLEX-BRN
Product Code: MMMCOLORFLEXBRNColourflex is a general use colour coding tape. It provide high dielectric strength as well as resistance to moisture, UV rays, abrasion, corrosion, alkalies and acids. The aggressive pressure-sensitive rubber-based adhesive performs well over a range of temperatures. Fade-resistant colored vinyl tapes ensure fast identification of electrical phase...
In Stock in Gescan
CAD$ 1.56 CAD$ 1.00 -
3M - 35-White-3/4x66FT
Product Code: MMM3534X66WHTScotch® Vinyl Electrical Tape Scotch® Vinyl Electrical Tape 35 is a 7 mil (0,178 mm) polyvinyl chloride (PVC) colorcoding tape. Outstanding electrical and mechanical properties make this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas. Scotch® Tape 35 operates over a wi...
In Stock in Gescan
CAD$9.43 -
3M - 130C-1-1/2x30FT
Product Code: MMM130C112X30Scotch® Linerless Rubber Splicing Tape Scotch® Linerless Rubber Splicing Tape 130C is a highly conformable, linerless, ethylene rubber (EPR), high-voltage insulating tape, formulated to provide excellent thermal dissipation of splice heat. The tape is designed for use in splicing and terminating wires and cables. Rated up to 90?C continuous opera...
In Stock in Gescan
CAD$45.26 -
3M - 35-Red-3/4x66FT
Product Code: MMM3534X66REDScotch® Vinyl Electrical Tape 35 is a 7 mil (0,178 mm) polyvinyl chloride (PVC) color coding tape. It operates over a wide range of temperatures – up to 105°C; applies smoothly and conforms well above 0°C.
In Stock in Gescan
CAD$9.43 -
3M - 88-Super-1-1/2x36YD
Product Code: MMM88112X36YDScotch® Professional Grade Vinyl Electrical Tape Super 88 is a premium grade, 8.5-mil thick, all-weather vinyl insulating tape. It is designed to perform continuously between a temperature range of 0–220°F (-18–105°C).
In Stock in Gescan
CAD$48.17 -
3M - 35-Blue-3/4x66FT
Product Code: MMM3534X66BLUScotch® Vinyl Electrical Tape 35 is a 7 mil (0,178 mm) polyvinyl chloride (PVC) color coding tape. It operates over a wide range of temperatures – up to 105°C; applies smoothly and conforms well above 0°C.
In Stock in Gescan
CAD$9.43 -
3M - 35-Green-3/4x66FT
Product Code: MMM3534X66GRNScotch® Vinyl Electrical Tape Scotch® Vinyl Electrical Tape 35 is a 7 mil (0,178 mm) polyvinyl chloride (PVC) colorcoding tape. Outstanding electrical and mechanical properties make this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas. Scotch® Tape 35 operates over a wi...
In Stock in Gescan
CAD$9.43 -
3M - 8934-18mmx55m
Product Code: MMM893418X55Product Description 3M™ Filament Tape 8934 is constructed on a clear polypropylene backing, reinforced with glass yarn filaments, for strapping, bundling and reinforcing applications. It has a tensile strength of 100 pounds per inch width and the synthetic rubber resin adhesive offers good shear strength to fibreboard, plastics and most metals su...
In Stock in Gescan
CAD$1.99 -
3M - 35-White-1/2x20FT
Product Code: MMM3512X20WHTScotch® Vinyl Electrical Tape Scotch® Vinyl Electrical Tape 35 is a 7 mil (0,178 mm) polyvinyl chloride (PVC) colorcoding tape. Outstanding electrical and mechanical properties make this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas. Scotch® Tape 35 operates over a wi...
In Stock in Gescan
CAD$3.46 -
3M - 2510-3/4x60ft
Product Code: MMM251034X60Product Description Scotch® Varnished Cambric Tapes are made from straight-cut woven cotton cambric fabric. The fabric is oil primed and coated with a high-grade yellow electrical insulating varnish. Varnished cambric tapes are flexible, electrically insulating and moisture resistant with a smooth finish. 2510 tape is yellow, non-adhesive coated a...
In Stock in Gescan
CAD$59.43 -
3M - 35-Yellow-3/4x66FT
Product Code: MMM3534X66YELScotch® Vinyl Electrical Tape Scotch® Vinyl Electrical Tape 35 is a 7 mil (0,178 mm) polyvinyl chloride (PVC) colorcoding tape. Outstanding electrical and mechanical properties make this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas. Scotch® Tape 35 operates over a wi...
In Stock in Gescan
CAD$9.43 -
3M - 35-Blue-1/2x20FT
Product Code: MMM3512X20BLUScotch® Vinyl Electrical Tape Scotch® Vinyl Electrical Tape 35 is a 7 mil (0,178 mm) polyvinyl chloride (PVC) colorcoding tape. Outstanding electrical and mechanical properties make this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas. Scotch® Tape 35 operates over a wi...
In Stock in Gescan
CAD$3.46 -
3M - 35-Green-1/2x20FT
Product Code: MMM3512X20GRNScotch® Vinyl Electrical Tape 35 is a 7 mil (0,178 mm) polyvinyl chloride (PVC) colorcoding tape. Outstanding electrical and mechanical properties make this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas. Scotch® Tape 35 operates over a wide range of temperatures – up...
In Stock in Gescan
CAD$3.46 -
3M - 1755-3/4X60
Product Code: MMMFRICTIONTAPEDescription: Black 13 mil friction tape offers good abrasion resistance up to 176°F (80°C). Packed in bulk with 60 rolls per case. This tape is a high grade cotton friction tape to provide abrasion protection in wire and cable splices as well as an overwrap for mechanical protection.
In Stock in Gescan
CAD$9.69