SensorSwitch - NBRG 8 - 8-Port nLight Bridge, White

CAD$525.60

Product code: SENNBRG8

Manufacturer: Acuity

Brand: SensorSwitch

Part Number: NBRG 8

  Limited quantity: 1 In Stock

Details

The nLight 8-Port Bridge increases the number of lighting control zones in an nLight system. This ability stems from the fact that each Bridge has 8 RJ-45 ports into which zones of daisy-chained nLight-enabled devices can connect. The Bridge also is an integral component of the communication backbone in an nLight network. Fundamentally, Bridges act as hubs by aggregating traffic from the connected downstream zones and placing it onto the backbone. They also act as routers by forwarding information from the backbone out to the applicable downstream zones. The Bridge's actual backbone link is formed by connecting to another Bridge or a Gateway via CAT-5 cabling through one of its RJ 45 ports. Finally, Bridges can combine system power from zones that are net contributors of power (i.e. those with downstream power packs and power supplies) and distribute it to zones that are net consumers of power (i.e. those with only sensors). Maximum power output per port is 40mA. - Communicates w/ nLight Network - Remotely Upgradeable - Push-Button Programmable - Green LED Indicators for each Port - Supports up to 128 Devices per Port

UPC 745975890743
Color White
Installation Mounting Type : Unit to J-box
Material Plastic
Voltage 347
Specification  Detailed Specifications