SensorSwitch - NPOD GFX WH - Graphic WallPod (nPOD GFX) Touch Screen, White

CAD$463.97

Product code: SENNPODGFXWH

Manufacturer: Acuity

Brand: SensorSwitch

Part Number: NPOD GFX WH

  In Stock in Gescan

Details

The Graphic WallPod (nPOD GFX) provides an elegant and sophisticated user control to any nLight controlled space. Its 3.5”, high resolution touch screen is easy to view and simple to use.

FEATURES:

• 3.5” Full-color Touch Screen (Diagonal)
• Provides up to 16 On/Off/Dim Controls
• Provides up to 16 Scene Controls
• Enables User Customization of all Presets and On/Off/Dim Controls
• Enables Programming of Switch Tracking Channels of Devices in Zone
• Mounts to a Single Gang Switch Box
• Front Accessible Micro-USB Connector for Simple Laptop Connectivity
• Optional Password Protection for Controls and Setup Screens
• Customizable Screen Saver Image
• Supported file formats: JPG, PNG, GIF, BMP, TIF
• Optimal resolution: 320x240, 16bit color
• Onboard Help Screens

UPC 745977225239
Color White
Height 5.06"
Width 3.50"
Specification  Detailed Specifications