SensorSwitch - NWSX PDT LV DX WH - nWSX PDT LV Series Dual Technology nLight Wall Switch Occupancy Sensor - Raise/Lower Dim Control, White

CAD$208.42

Product code: SENNWSXPDTLVDXWH

Manufacturer: Acuity

Brand: SensorSwitch

Part Number: NWSX PDT LV DX WH

  In Stock in Gescan

Details

The nWSX PDT LV Series nLight wall switch occupancy sensor provides a simple control solution for a small room, in particular one utilizing nLight enabled digital luminaires. Capable of detecting small motion up to 20 ft (6.10 m), this sensor is perfect for private offices, private rest rooms, copy rooms, closets or any small enclosed space. The nWSX PDT LV utilizes PIR/Microphonics Dual Technology (PDT). This stylish sensor can be programmed locally, via the front push-button(s), or remotely via the nLight SensorView software. The nWSX PDT LV includes an integrated photocell (disabled by default).

UPC 753573973911
Color White
Warranty 5 Year Warranty
Height 2.74”
Width 1.63"
Specification  Detailed Specifications